Beli cartridge fuse di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    51%
    Mulai

    Rp169.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  2. Hager HRC Cartridge Fuses gG Type
    40%
    Mulai

    Rp8.900

    Hager HRC Cartridge Fuses gG Type
    Deskripsi:
    Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
  3. MERSEN Glass Fuse
    Mulai

    Rp119.900

    MERSEN Glass Fuse
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Diameter (inch): 1/4
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Standards: CSA; UL
    • Visual Indication: Glass Fuse
  4. Kapal Api Kopi Instan Less Sugar
    Rating:
    100% of 100
    (8)
    Mulai

    Rp22.900

    Kapal Api Kopi Instan Less Sugar
    atribut:
    • Size (g): 21
    • Packaging: Bag
    • Variant: Less Sugar
  5. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    50%
    Mulai

    Rp169.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  6. Chint Fuse Link
    28%
    Mulai

    Rp4.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  7. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  8. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  9. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  10. Sakazume Electric Glass Tube Fuse
    40%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  11. CIC Miniature Fuse Link
    Mulai

    Rp2.900

    CIC Miniature Fuse Link
    Deskripsi:
    - Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
  12. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (63)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  13. Kapal Api Kopi Instan Special Mix
    Rating:
    100% of 100
    (23)
    Mulai

    Rp21.900

    Kapal Api Kopi Instan Special Mix
    Deskripsi:
    Kapal Api Special Mix ini terbuat dari Biji kopi pilihan yang diolah dengan mesin modern dengan campuran gula murni. Kemasannya yang praktis menjadikan Kopi Kapal Api Special Mix ini siap dan mudah disajikan. Tersedia pula Kapal Api Special Mix dengan less sugar.
    atribut:
    • Size (g): 23
  14. LARKIN Fuse Glass
    Mulai

    Rp54.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  15. Legrand Fuse Carrier
    Mulai

    Rp1.799.900

    Legrand Fuse Carrier
    atribut:
    • IP Protection: IP20
    • Mounting Method: DIN rail
  16. ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Mulai

    Rp40.900

    ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Deskripsi:
    Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
  17. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp39.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.
    atribut:
    • Rated Voltage (V): AC250
    • Rated Ampere (A): 3
    • Size (mm): 6.4 x 30
  18. LOCTITE Gasket Eliminator 515 (Penghilang Gasket)
    Mulai

    Rp409.900

    LOCTITE Gasket Eliminator 515 (Penghilang Gasket)
    atribut:
    • Fixture Time Temperature (°C): 30
    • Gap Fill (mm): 0.25
    • Tensile Shear Strength (N/mm²): 6
  19. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp39.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapest
    atribut:
    • Material: Lead-free glass, brass nickel plating
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
Daftar Harga cartridge fuse Terbaru November 2026
Legrand HRC Cartridge Fuse Cylindrical Type AM without IndicatorRp169.900
Hager HRC Cartridge Fuses gG TypeRp8.900
MERSEN Glass FuseRp119.900
Legrand Domestic Cartridge Fuse 8.5x31.5mmRp149.900
Kapal Api Kopi Instan Less SugarRp22.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without IndicatorRp169.900
Chint Fuse LinkRp4.900
Fort Fuse Keramik (Sekering)Rp41.900
BUSSMANN Glass FuseRp459.900
EWIG FuseRp5.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)